Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roylco™ True to Life Human X-Rays
SDPSCI_ED

Catalog No. S40786
Change view
Click to view available options
Quantity:
18
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S40786 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40786 Supplier Roylco™ Supplier No. R5911
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Roylco™ True to Life Human X-Rays reproduce the entire body of a young adult, 5 ft. (1.5 m) tall

  • Life-size human x-rays
  • Hold up to a light or use on a light table to see every authentic detail of a real skeleton
  • Teacher guide includes reproducible artwork and information on radiography
  • Includes: 18 X-rays, reproducible worksheets and guide

Specifications

Color Transparent/Black
For Use With (Equipment) Light source
Height (Metric) 36.35 cm
Includes 18 X-rays, Guide, Reproducible worksheets
Length (Metric) 0.43 cm
Material Vinyl
Quantity 18
Size 5 ft.
Weight (English) 11.5 oz.
Width (Metric) 30.48 cm
Product Type X-rays
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.