Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ True North™ Microscope Slide Box, Polycarbonate

Catalog No. 03448253
Change view
Click to view available options
Color:
Blue
Purple
Slide Capacity:
25
100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Slide Capacity
03-448-253 Purple 100
12-006-923 Blue 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-448-253 Supplier Heathrow Scientific™ Supplier No. HS15988H
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

True North™ Microscope Slide Box protects your slides in ultra-low temperature ranges down to -80°C.

  • Durable polycarbonate with friction fit lid for a secure closure
  • Safe storage and transport of 26 x 76 mm (1 in x 3 in.) slides
  • Uniform grooved slide slots separate slides preventing slide contact
  • Stay organized with a molded labeling area with Project and Date
  • Low temperature-resistant, numbered foam lining and identification sheet
  • Molded feet enable secure stacking for easy transport and storage
  • Stackable
  • Autoclavable

Specifications

Type Slide Storage Box
Slide Capacity 100
Certifications/Compliance None
Closure Type Friction-Fit Lid with Clasp
Color Purple
Compartments 100
Content And Storage Dry, cool, clean area
Description True North™ Microscope Slide Box Polycarbonate 100-Place, Purple
Device Holds 100 (26 x 76 mm Slides)
Dimensions (L x W x H) 8.2 x 6.9 x 1.3 in.
For Use With (Application) Storage and Transport
For Use With (Equipment) Microscope Slides
Height (English) 1.3 in.
Height (Metric) 3.4 cm
Includes Slide Inventory Card
Length (English) 8.2 in.
Length (English) Slide 3 in.
Length (Metric) 20.8 cm
Length (Metric) Slide 76 mm
Material Polycarbonate, Stainless Steel
Operating Temperature (English) -112°F
Operating Temperature (Metric) -80°C
Quantity 1 Ea.
Shape Rectangular
Stackable Yes
Width (English) 6.9 in.
Width (English) Slide 1 in.
Width (Metric) 17.5 cm
Width (Metric) Slide 26 mm
Lining Material Foam
Closure Material Stainless Steel hinge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.