Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drucker Diagnostics TrueBond Set 3 Veterinary Centrifuge

Catalog No. 22000133 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Capacity:
6 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-000-133 6 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-133 Supplier Drucker Diagnostics Supplier No. 00276009007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact veterinary centrifuge with set-and-lock simplicity for blood, urine, fecal, and microhematocrit tubes.

  • Spins flat crit, blood, and urine all in one centrifuge.
  • Max Speed (RPM): Up to 3900 RPM
  • Max Speed (RCF): Up to 1850 xg
  • Out of Box Capacity: 6 samples up to 2 mL, 8 microhematocrit up to 75 mm, 6 samples up to 15 mL
  • Max Capacity: 6 samples up to 2 mL, 8 microhematocrit up to 75 mm, 6 samples up to 15 mL
  • Dimensions (WxDxH): 12 x 14 x 9 in. (30.5 x 35.6 x 22.9 cm)
  • Weight: 12 lb. (5.4 kg)
  • Warranty: 2 Years (Extended Available)
  • Regulatory Approvals: Certified to US, Canadian, and European Safety regulations and standards

Specifications

Capacity 6 x 2 mL
Max. RCF 1,850 x g
Max. Speed 3,900 rpm
Refrigerated No
Rotor Included Yes
Warranty 2 years
Voltage 100/240 VAC
Product Type Centrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.