Learn More
SW™ Sustainability Solutions TrueForm™ TF-065-095NT Natural 5.5 mil Latex Exam Gloves
Shop All SW Sustainability Solutions Products

Description
- Natural latex provides advanced chemical protection
- Exceeds 1.5 AQL laboratory standards
- Optimal thickness for durability and tactile sensitivity
- Natural latex provides advanced chemical protection
- Tear-resistant beaded cuff for easy donning
Specifications
Specifications
| Applications | Laboratory, Healthcare |
| Color | Natural |
| Finger Thickness (English) | 5.5 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Latex Free | No |
| Material | Latex |
| Palm Thickness (English) | 4.7 mil |
| Palm Thickness (Metric) | 0.12 mm |
| Product Type | Latex Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.