Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW™ Sustainability Solutions TrueForm™ TF-12LG Extended-Cuff

Shop All SW Sustainability Solutions Products


Description
- EcoTek™ Sustainable Technology
- EnerGel™ Hand Conditioning Technology clinically proven to hydrate and soothe skin
- Proprietary pH Natural™ coating actively supports the skin natural pH to help discourage microbial growth that can lead to infection
- Low Dermatitis Potential enhances safety for users with sensitive skin
- Finger textured surface for excellent wet and dry grip
- Extended cuff provides added protection
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- 1.5 AQL exceeds laboratory standards
Specifications
Specifications
| Certifications/Compliance | ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 |
| Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425, Reach EU 1907/2006 |
| Accelerator Free | No |
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Light Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?