Learn More
SW™ Sustainability Solutions TrueForm™ TF-95BL Blue 3.5 mil Sustainable Nitrile Exam Gloves
Shop All SW Sustainability Solutions Products

Description
- EcoTek™ sustainable technology
- EnerGel™ Hand Conditioning Technology clinically proven to hydrate and soothe skin
- Proprietary coating actively manages the skin’s natural pH balance™ to discourage microbial growth that can lead to infection
- Finger textured surface for wet and dry grip
- Low Dermatitis Potential (LDP) is an FDA approved claim that gloves were clinically tested and have a reduced potential to cause skin irritation
- Exceeds 1.5 AQL laboratory standards
Specifications
Specifications
| Accelerator Free | No |
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.