Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions TrueForm TF-95LG 4 mil Nitrile Exam EnerGel Rejuvenating Gloves
SDP

Catalog No. 17441101 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-101 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-441-101 Supplier SW Sustainability Solutions Supplier No. N128402

TrueForm Nitrile Gloves, 4 mil with EnerGel feature EcoTek Sustainable Technology that combines tactile sensitivity with EnerGel Technology to soothe and hydrate skin without sacrificing dexterity.

  • EnerGel Hand Conditioning Technology hydrates and soothes skin
  • EcoTek Sustainable Technology
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Touch-screen compatible
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM F1671-13, ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated No
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Light Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.6 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 3 to 4 mil
Thickness (Metric) 0.08 to 0.10 mm
FDA 510 (k) Yes
Series TF-95LG
Length (English) 9.5 in.
Length (Metric) 24.2 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.