Learn More
SW™ Sustainability Solutions TrueForm™ TF-95LG Light Green 4.0 mil Nitrile Gloves
Shop All SW Sustainability Solutions Products

Description
- EcoTek™ Sustainable Technology
- Proprietary pH Natural™ coating actively supports the skin's natural pH to help discourage microbial growth that can lead to infection
- EnerGel™ hand conditioning technology clinically proven to hydrate and soothe skin
- Exceeds 1.5 AQL laboratory standards
- Touch-screen compatible
- Tear-resistant beaded cuff eases donning
- Optimal thickness for durability and tactile sensitivity
- Flat stack dispensing
Specifications
Specifications
| Accelerator Free | No |
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Light Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4.0 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
EcoTek gloves are tested in an independent laboratory for their Anaerobic Biodegradation potential Under Accelerated Landfill Conditions. Results show 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. If you need more information on the testing, contact cs@swssglobal.com.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.