Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions TrueForm TF-95RB 4.7 mil Sustainable Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 17441026 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-026 2X-Large
17-441-021 X-Small
17-441-022 Small
17-441-023 Medium
17-441-024 Large
17-441-025 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-441-026 Supplier SW Sustainability Solutions Supplier No. N301346
Add to Cart
Add to Cart

Value and performance hand protection for lab, life science, and industrial environments.

  • EcoTek Sustainable Technology
  • Textured surface for excellent wet and dry grip
  • Silicone-free for critical environments
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016
Certifications/Compliance (Europe) Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model N301346
Series TF-95RB
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.