Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW™ Sustainability Solutions TrueForm™ TF-95RB Royal Blue, 4.7 mil, Sustainable Nitrile Exam Gloves
SDP

Catalog No. 19999450 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-999-450 Large
19-999-447 X-Large
19-999-448 Small
19-999-449 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-450 Supplier SW™ Sustainability Solutions Supplier No. N305344
  • $213.00
    $189.65 / Case of 1000

    Save $23.35

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Value and performance hand protection for lab, life science, and industrial environments.

  • EcoTek™ Sustainable Technology
  • Finger textured surface for excellent wet and dry grip
  • Silicone-free for critical environments
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free No
Applications Laboratory
AQL 1.5
Color Royal Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
Glove Cuff Style Beaded
Packaging Type bag
Series TF-95RB
Length (English) 9.5 in.
Length (Metric) 242 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.