Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ TruLock™ Safety Eyewear

Catalog No. 19155622 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Frame Color:
Assorted temple colors: red, blue, green, purple, orange and black
Black
Lens Tint:
Amber
Clear
Gray
Indoor/Outdoor, Mirror
Mirror
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color Lens Tint
19-155-622 Assorted temple colors: red, blue, green, purple, orange and black Clear
19-155-878 Black Clear
19-155-879 Black Clear
19-155-881 Black Gray
19-155-882 Black Amber
19-155-880 Black Gray
19-155-883 Black Mirror
19-155-884 Black Indoor/Outdoor, Mirror
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-155-622 Supplier Pyramex™ Supplier No. S9510SMP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Patented temple structure locks into place

  • Lightweight spectacle – 21 grams
  • Patented temple structure locks into place
  • Dielectric, metal-free structure with nylon temples
  • Wraparound lens provides excellent side protection
  • Scratch-resistant, polycarbonate lens provides 99% UVA/B/C protection
  • Specifications

    Certifications/Compliance ANSI Z87.1 ,CSA Z94.3-07
    Lens Tint Clear
    Frame Color Assorted temple colors: red, blue, green, purple, orange and black
    Temple Color Assorted temple colors: red
    Weight (Metric) 21 g
    Lens Material Polycarbonate
    Frame Material Nylon
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.