Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Lightweight spectacle - 21 gm
- Patented temple structure locks into place
- Dielectric, metal-free structure with nylon temples
- Wraparound lens provides excellent side protection
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Width (Metric) | 130 mm |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Gray |
| For Use With (Application) | Eye Safety |
| Frame Color | Assorted |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?