Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer
GSA_VA

Catalog No. 17805016 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
1 Year Warranty
2 Year Warranty
3 Year Warranty
4 Year Warranty
5 Year Warranty
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17-805-016 5 Year Warranty
17-805-012 1 Year Warranty
17-805-013 2 Year Warranty
17-805-014 3 Year Warranty
17-805-015 4 Year Warranty
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-805-016 Supplier Thermo Scientific™ Supplier No. 8000704101
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats like fentanyl and xylazine.

  • Drugs like fentanyl, methamphetamine, cocaine, and emerging threats like carfentanil, nitazines, and xylazine, pose a severe risk to communities worldwide.
  • The Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.
  • Comprehensive Testing: Identification of 1,200 substances, including narcotics, precursors, and cutting agents.
  • Continuously Updated Library: Regular updates to include emerging narcotics threats.
  • Contactless Operation: Requires no direct contact with most substances, enhancing safety.
  • Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
  • Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures, differentiating between fentanyl and methamphetamine.
  • Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
  • Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Handheld Raman/FTIR Spectrometer
Display Color LCD
Battery Type Rechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C
Data Download Computer administration: TruNarc Admin software connected via USB-C
Data Export Formats CSV, SPC, PDF, SCZ
Dimensions (L x W x H) 6.5 in. x 4.1 in. x 2 in. (16.5 cm x 10.4 cm x 5.1 cm)
Includes 5 Year Warranty
IP Rating IP64
Languages English
Temperature Range (Metric) -10°C to +50°C
Weight (English) 1.27 lb.
Weight (Metric) 0.575 kg
Model TruNarc Delta
Location United States
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.