Learn More
Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer, with Training

Description
- Drugs like fentanyl, methamphetamine, cocaine, and emerging threats like carfentanil, nitazines, and xylazine, pose a severe risk to communities worldwide.
- The Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.
- Comprehensive Testing: Identification of 1,200 substances, including narcotics, precursors, and cutting agents.
- Continuously Updated Library: Regular updates to include emerging narcotics threats.
- Contactless Operation: Requires no direct contact with most substances, enhancing safety.
- Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
- Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures, differentiating between fentanyl and methamphetamine.
- Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
- Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Handheld Raman/FTIR Spectrometer |
| Display | Color LCD |
| Battery Type | Rechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C |
| Data Download | Computer administration: TruNarc Admin software connected via USB-C |
| Data Export Formats | CSV, SPC, PDF, SCZ |
| Dimensions (L x W x H) | 6.5 in. x 4.1 in. x 2 in. (16.5 cm x 10.4 cm x 5.1 cm) |
| Includes | 2 Year Warranty |
| IP Rating | IP64 |
| Languages | English |
| Temperature Range (Metric) | -10°C to +50°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.