Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer, with Training
Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats like fentanyl and xylazine.
$36100.00 - $44900.00
Specifications
Product Type | Handheld Raman/FTIR Spectrometer |
---|---|
Display | Color LCD |
Battery Type | Rechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C |
Data Download | Computer administration: TruNarc Admin software connected via USB-C |
Data Export Formats | CSV, SPC, PDF, SCZ |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
17-607-703
|
Thermo Scientific™
8000689101 |
1 Year Warranty |
Each for $36,100.00
|
|
|||||
17-607-704
|
Thermo Scientific™
8000693101 |
2 Year Warranty |
Each for $37,400.00
|
|
|||||
17-607-705
|
Thermo Scientific™
8000697101 |
3 Year Warranty |
Each for $40,600.00
|
|
|||||
17-607-706
|
Thermo Scientific™
8000701101 |
4 Year Warranty |
Each for $42,200.00
|
|
|||||
17-607-707
|
Thermo Scientific™
8000705101 |
5 Year Warranty |
Each for $44,900.00
|
|
|||||
Description
- Drugs like fentanyl, methamphetamine, cocaine, and emerging threats like carfentanil, nitazines, and xylazine, pose a severe risk to communities worldwide.
- The Thermo Scientific™ TruNarc™ Delta Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.
- Comprehensive Testing: Identification of 1,200 substances, including narcotics, precursors, and cutting agents.
- Continuously Updated Library: Regular updates to include emerging narcotics threats.
- Contactless Operation: Requires no direct contact with most substances, enhancing safety.
- Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
- Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures, differentiating between fentanyl and methamphetamine.
- Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
- Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.
Specifications
Handheld Raman/FTIR Spectrometer | |
Rechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C | |
CSV, SPC, PDF, SCZ | |
IP64 | |
-10°C to +50°C | |
0.575 kg | |
United States |
Color LCD | |
Computer administration: TruNarc Admin software connected via USB-C | |
6.5 in. x 4.1 in. x 2 in. (16.5 cm x 10.4 cm x 5.1 cm) | |
English | |
1.27 lb. | |
TruNarc Delta |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title