Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ TruOptic Cover Glass
SDP

Catalog No. STLTR102450
Change view
Click to view available options
TruOptic Cover Glass; Material: Borosilicate Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
STLTR102450 TruOptic Cover Glass; Material: Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. STLTR102450 Supplier StatLab™ Supplier No. TR102450
This item is not returnable. View return policy

Made of chemically resistant borosilicate glass, this high quality German coverglass has ideal optical quality.

  • A state of the art manufacturing process ensures that the edges are cut with high precision
  • Especially suitable for automatic coverslipping machines

Specifications

Product Type Premium Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 2.4 cm
Width (Metric) 5 cm
Thickness (Metric) 0.17 mm
Sterility Non-sterile
Disposable Single-use
Quantity 2 oz./Pk., 10 Pk./Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.