Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters TruView Vial, Amber Glass, 12 x 32 mm, 2 mL

Catalog No. 50179769 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These vials are manufactured following tightly controlled processes and handling procedures, tested for cleanliness by mass spectrometers and for low analyte adsorption by LC-MS/MS. Amber glass protects samples from UV light, and UV-testing by HPLC identifies trace chemicals. They ensure a chemically inert environment and are manufactured under ISO 9001 guidelines, mass spectrometer clean, and ACQUITY/MS/MS low analyte adsorption tested.

  • TruView pH Control LCMS certified
  • Autosampler vial type
  • Amber glass material
  • Dimensions: 12 x 32 mm
  • Volume capacity: 2 mL
  • Screw neck closure type
  • PTFE/Silicone seal material
  • PTFE/Silicone septum operating temperature range: -40°C to 200°C

Catalog No. 50-179-769 Supplier Waters Corp Supplier No. 186005667CV
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These vials are manufactured following tightly controlled processes and handling procedures, tested for cleanliness by mass spectrometers and for low analyte adsorption by LC-MS/MS. Amber glass protects samples from UV light, and UV-testing by HPLC identifies trace chemicals. They ensure a chemically inert environment and are manufactured under ISO 9001 guidelines, mass spectrometer clean, and ACQUITY/MS/MS low analyte adsorption tested.

  • TruView pH Control LCMS certified
  • Autosampler vial type
  • Amber glass material
  • Dimensions: 12 x 32 mm
  • Volume capacity: 2 mL
  • Screw neck closure type
  • PTFE/Silicone seal material
  • PTFE/Silicone septum operating temperature range: -40°C to 200°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.