Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Tryon OTG Safety Glasses

Catalog No. 18072121
Change view
Click to view available options
Lens Tint:
Clear
Smoke
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-121 Clear
18-072-122 Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-072-121 Supplier Bollé Safety Supplier No. 40306
Add to Cart
Add to Cart

Tyron OTG safety glasses designed to fit over prescription eyewear, over-the-glass model exhibits safety and security of standard, high-performance eye protection

  • Flex 160 temples
  • Flexible rubber nosepiece
  • Ultra wrap around with sporty design
  • Lightweight
  • PC/TPR adjustable and extendable co-injected temples
  • Curved tips inside each temple providing comfort, stability and support on the face
  • Lenses provide 99.9% UVA/B protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 3 in.
Width (English) 3 in.
Shape Rectangular
Height (Metric) 7.6 cm
Width (Metric) 7.6 cm
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Blue
Temple Color Blue
Weight (English) 1.41 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type OTG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.