Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Tryon OTG Safety Glasses

Tyron OTG safety glasses designed to fit over prescription eyewear, over-the-glass model exhibits safety and security of standard, high-performance eye protection

$25.26 - $26.39

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 3 in.
Height (Metric) 7.6 cm
Shape Rectangular
Width (English) 3 in.
View More Specs

Products 2
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
18-072-121
View Documents
Bollé Safety
40306
Clear
Each for $26.39
Only null left
Edge
Add to Cart
 
18-072-122
View Documents
Bollé Safety
TRYOTGPSF
Smoke
Each for $25.26
Only null left
Add to Cart
 
Description

Description

  • Flex 160 temples
  • Flexible rubber nosepiece
  • Ultra wrap around with sporty design
  • Lightweight
  • PC/TPR adjustable and extendable co-injected temples
  • Curved tips inside each temple providing comfort, stability and support on the face
  • Lenses provide 99.9% UVA/B protection
Specifications

Specifications

Anti-fog, Scratch-resistant
7.6 cm
3 in.
ANSI Z87+
Blue
1.41 oz.
Reusable
Polycarbonate, TPR
OTG
3 in.
Rectangular
7.6 cm
Safety Glasses
Blue
Polycarbonate,TPR
Polycarbonate
UVA and UVB
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.