Learn More
Bollé Safety Tryon OTG Safety Glasses
Tyron OTG safety glasses designed to fit over prescription eyewear, over-the-glass model exhibits safety and security of standard, high-performance eye protection
Supplier: Bollé Safety TRYOTGPSF
Description
- Flex 160 temples
- Flexible rubber nosepiece
- Ultra wrap around with sporty design
- Lightweight
- PC/TPR adjustable and extendable co-injected temples
- Curved tips inside each temple providing comfort, stability and support on the face
- Lenses provide 99.9% UVA/B protection
Specifications
| Anti-fog, Scratch-resistant | |
| 3 in. | |
| Rectangular | |
| ANSI Z87+ | |
| Safety Glasses | |
| Blue | |
| Polycarbonate,TPR | |
| Polycarbonate | |
| UVA and UVB |
| 3 in. | |
| 7.6 cm | |
| 7.6 cm | |
| Smoke | |
| Blue | |
| 1.41 oz. | |
| Reusable | |
| Polycarbonate, TPR | |
| OTG |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.