Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Tryon Polarized Safety Glasses

Catalog No. 18072126
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
18-072-126 Anti-fog, Scratch-resistant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-072-126 Supplier Bollé Safety Supplier No. TRYOPOL
Add to Cart
Add to Cart

Tyron polarized safety glasses for max eye protection, platinum anti-scratch/anti-fog coating guarantees safety and comfort, lightweight, sporty design, co-injected Flex 160 temples and non-slip bridge

  • Temples: Flex 160°
  • Flexible non-slip rubber nosepiece
  • wrap around frame
  • Lightweight
  • PC/TPR co-injected temples
  • Soft clean/carry pouch
  • Lenses provide 99.9% UVA/B protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 3 in.
Height (Metric) 7.6 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Shape Rectangular
Certifications/Compliance ANSI Z87+
Lens Tint Polarized
Product Type Safety Glasses
Frame Color Black
Temple Color Blue
Weight (English) 0.95 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type Half Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.