Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ Tryon Rx Prescription Frame

Catalog No. 18072415
Change view
Click to view available options
Disposable:
Reusable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
18-072-415 Reusable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-072-415 Supplier Bollé Safety™ Supplier No. TRYOLX10U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The sporty design of the Tryon frame offers a large field of vision, ensuring great comfort and performance in all situations. For an optimal fit and extra support, this model can be assembled with an optional strap.

  • Ultra wrap-around frame for maximum protection
  • FLEX: ultra-modular, shape-memory bridge to adapt to all faces
  • FLEX 160 to adapt to all heads and reduce pressure points

Specifications

Height (English) 1.41 in.
Width (English) 2.4 in.
Width (Metric) 61 mm
Height (Metric) 36 mm
Product Type Rx Frame
Frame Color Black, Blue
Material Metal
Disposable Reusable
Frame Material Polycarbonate
Frame Type Full Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.