Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Tryon Safety Glasses

Catalog No. 18072127
Change view
Click to view available options
Lens Tint:
Blue Flash
CSP
Clear
Smoke
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Coating
18-072-127 Smoke Anti-fog, Scratch-resistant
18-072-124 Clear Anti-fog, Scratch-resistant
18-072-123 Blue Flash Scratch-resistant
18-072-125 CSP Anti-fog, Scratch-resistant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-072-127 Supplier Bollé Safety Supplier No. 40302
Add to Cart
Add to Cart

Tryon safety glasses for high-performance eye protection, platinum anti-scratch and anti-fog coating guarantees safety and comfort even in extreme conditions, lightweight, sporty design with co-injected flex 160 temples, flexible non-slip bridge

  • Temples flex 160°
  • Flexible non-slip rubber nosepiece
  • wrap around frame
  • Lightweight
  • PC/TPR co-injected temples
  • Soft clean/carry pouch
  • Lenses provide 99.9% UVA/B protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Shape Rectangular
Height (Metric) 7.6 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 3 in.
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Black
Temple Color Blue
Weight (English) 0.95 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type Half Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.