Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Tryptone, Granulated, 1 Kilogram
SDP

Catalog No. 50489112
Encompass_Preferred

Pancreatic digest of casein. Material is specially granulated to reduce dust and increase solubility rate.

Ingredients:

Total Nitrogen (TN): ~12.7%
Amino Nitrogen (AN): ~3.7%
AN/TN Ratio: 0.26
Sodium Chloride: ~0.4%
Tryptophan: 1.0
pH (1% solution): ~7.3%

Catalog No. 50-489-112 Supplier Research Products International Corp Supplier No. T600651000.0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pancreatic digest of casein. Material is specially granulated to reduce dust and increase solubility rate.

Ingredients:

Total Nitrogen (TN): ~12.7%
Amino Nitrogen (AN): ~3.7%
AN/TN Ratio: 0.26
Sodium Chloride: ~0.4%
Tryptophan: 1.0
pH (1% solution): ~7.3%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.