Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSB Series Extended Range Refrigerated Bath Circulators

Catalog No. 13644552 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
208 V, 60 Hz
220/230 V, 50 Hz
Capacity (Metric):
8 L
12 L
24 L
Cooling Capacity:
450 W
600 W
900 W
1000 W
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Capacity (Metric) Cooling Capacity
13-644-552 115 V, 60 Hz 8 L 450 W
13-644-521 220/230 V, 50 Hz 8 L 450 W
13-644-510 208 V, 60 Hz 12 L 900 W
13-644-511 220/230 V, 50 Hz 12 L 900 W
13-644-512 208 V, 60 Hz 12 L 1000 W
13-644-543 220/230 V, 50 Hz 12 L 1000 W
13-644-534 115 V, 60 Hz 24 L 600 W
13-644-550 220/230 V, 50 Hz 24 L 600 W
13-644-548 208 V, 60 Hz 24 L 1000 W
13-644-513 220/230 V, 50 Hz 24 L 1000 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 13-644-552 Supplier Thermo Scientific™ Supplier No. TSB8XR20A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TSB Series Extended Range Refrigerated Bath Circulators - Versatile refrigerated bath circulator with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.

Thermo Scientific™ TSB series Extended Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and extended temperature controller for applications that require both deep cooling and high-temperature operation. Available in 8, 12, and 24 L sizes, select models support setpoints from -45°C to +200°C.

Features and benefits

  • Reach model-dependent setpoints from -45°C to +200°C.
  • Maintain temperature stability up to ±0.06°C.
  • Choose an 8, 12, or 24 L reservoir for your sample or application.
  • Deliver cooling capacity up to 1 kW at 20°C on select models.
  • Adjust pump speed from 30% to 100% or select one of three presets.

Additional product details

Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. The minimum temperature and cooling capacity depend on the selected bath model. Extended range refrigerated models provide cooling capacities from 450 W to 1 kW at 20°C.

The extended controller supports five step and five ramp programs, each with up to 10 segments. It also provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help monitor temperature and fluid-level conditions.

Fill the reservoir with a heat-transfer fluid approved for the intended temperature range. The selected fluid limits the temperatures available for operation.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (41°F to 95°F)
Capacity (English) 2.11 gal.
Chamber Material Stainless Steel
Capacity (Metric) 8 L
Communications RS232/RS485
Cooling Capacity 450 W
Flow Rate 25 L/min.
Temperature Range -20°C to 200°C
Type Circulating Water Bath
Heating Capacity 1380 W
Max. Pressure 800 mbar
Pump Capacity 25 L/min.
Refrigerant R290
Temperature (Metric) Maximum 200°C
Temperature Stability ±0.06°C
Working Area 16 x 12 x 20 cm (W x L x D)
Dimensions (D x W x H) 505 x 290 x 734 mm
Dimensions (L x W x H) 19.9 x 11.4 x 28.9 in.
Dimensions (LxWxH) Interior 6.3 x 4.7 x 7.9 in.
Length (English) 19.9 in.
Length (English) Interior 4.7 in.
Length (Metric) 505 mm
Length (Metric) Interior 12 cm
Width (English) 11.4 in.
Width (English) Interior 6.3 in.
Width (Metric) 290 mm
Width (Metric) Interior 16 cm
Height (English) 28.9 in.
Height (English) Interior 7.9 in.
Height (Metric) 734 mm
Height (Metric) Interior 20 cm
Depth (English) 19.9 in.
Depth (English) Interior 4.7 in.
Depth (Metric) 505 mm
Depth (Metric) Interior 12 cm
Weight (English) 109 lb.
Weight (Metric) 49 kg
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Connection Type M16x1 threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.