Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSB Series Standard and Extended Range Immersion Circulators

Catalog No. 13644541 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
208 V, 60 Hz
220/230 V, 50 Hz
Temperature (Metric) Maximum:
100°C
200°C
Heating Capacity:
1150 W
1372 W, 1500 W
1380 W
1470 W
1647 W, 1800 W
Flow Rate:
15 L/min.
25 L/min.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Temperature (Metric) Maximum Heating Capacity Flow Rate
13-644-541 115 V, 60 Hz 200°C 1380 W 25 L/min.
13-644-536 115 V, 60 Hz 100°C 1150 W 15 L/min.
13-644-522 220/230 V, 50 Hz 100°C 1372 W, 1500 W 15 L/min.
13-644-539 208 V, 60 Hz 200°C 1470 W 25 L/min.
13-644-507 220/230 V, 50 Hz 200°C 1647 W, 1800 W 25 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-644-541 Supplier Thermo Scientific™ Supplier No. TSBXC200A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TSB Series Standard and Extended Range Immersion Circulators - Versatile heating-only immersion circulator that adds heating and circulation to existing fluid reservoirs.

Thermo Scientific™ TSB series Standard and Extended Range Immersion Circulators add controlled heating and fluid circulation to a compatible open bath or vessel. Choose a standard controller for temperatures up to +100°C or an extended controller for temperatures up to +200°C. The integrated pump can also circulate temperature-controlled fluid through an external application. Cooling below ambient requires a compatible refrigerated bath.

Features and benefits

  • Maintain fluid temperature with stability up to ±0.06°C.
  • Select a standard or extended controller to match the required maximum temperature.
  • Program five step and five ramp routines, each with up to 10 segments.
  • Circulate fluid within the bath or through an external application.
  • Monitor operation on the digital display and respond to audible and visual alarms.

Additional product details

These configurations provide the immersion circulator head for use with a compatible bath or vessel. Immersion-circulator-only models include a bridge plate assembly for mounting the head. Check bath size and compatibility before connecting the unit.

The standard controller supports one pump speed and temperatures up to +100°C. The extended controller supports three preset pump speeds or adjustment from 30% to 100%, with temperatures up to +200°C. Maximum flow rates are 15 L/min for the standard controller and 25 L/min for the extended controller.

Select the unit's internal sensor or connect an external PT100 probe for temperature control at the application. The external probe is sold separately. RS232 and RS485 serial interfaces with Modbus RTU support remote monitoring and control. A refrigerated bath is required for cooling.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (41°F to 95°F)
Communications RS232/RS485
Flow Rate 25 L/min.
Temperature Range Up to 200°C
Type Immersion Circulator
Heating Capacity 1380 W
Max. Pressure 800 mbar
Pump Capacity 25 L/min.
Temperature (Metric) Maximum 200°C
Temperature Stability ±0.06°C
Dimensions (D x W x H) 178 x 150 x 390 mm
Dimensions (L x W x H) 7 x 5.9 x 15.4 in.
Length (English) 7 in.
Length (Metric) 178 mm
Width (English) 5.9 in.
Width (Metric) 150 mm
Height (English) 15.4 in.
Height (Metric) 390 mm
Depth (English) 7 in.
Depth (Metric) 178 mm
Weight (English) 15 lb.
Weight (Metric) 6.6 kg
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Connection Type M16x1 threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.