Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSB Series Standard Range Heating-only Bath Circulators

Catalog No. 13644555 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
220/230 V, 50 Hz
Capacity (Metric):
8 L
12 L
24 L
36 L
48 L
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Capacity (Metric)
13-644-555 220/230 V, 50 Hz 48 L
13-644-520 115 V, 60 Hz 8 L
13-644-551 220/230 V, 50 Hz 8 L
13-644-540 115 V, 60 Hz 12 L
13-644-524 220/230 V, 50 Hz 12 L
13-644-544 115 V, 60 Hz 24 L
13-644-545 220/230 V, 50 Hz 24 L
13-644-533 115 V, 60 Hz 36 L
13-644-518 220/230 V, 50 Hz 36 L
13-644-554 115 V, 60 Hz 48 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 13-644-555 Supplier Thermo Scientific™ Supplier No. TSB48SH100V
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TSB Series Standard Range Heating-only Bath Circulators - Versatile heating-only bath circulators delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments. Suitable for applications requiring internal or external circulation.

Thermo Scientific™ TSB series Standard Range heating-only bath circulators combine a stainless-steel reservoir with an integrated circulator for heating laboratory samples and circulating fluid to external equipment. Available in 8, 12, 24, 36, and 48 L sizes, these models heat to +100°C, with the minimum operating temperature above ambient depending on bath size.

Features and benefits

  • Maintain bath temperature with stability up to ±0.06°C.
  • Select an 8 to 48 L bath volume to suit the sample or vessel size.
  • Program five step and five ramp routines, each with up to 10 segments.
  • Circulate heated fluid to an external application using the integrated pump.
  • Monitor operation with audible and visual alarms and an adjustable high-temperature cut-off.

Additional product details

Use the bath for temperature-controlled sample work, or connect compatible tubing to circulate heated fluid through an external application. The standard controller supports temperatures up to +100°C. The minimum operating temperature ranges from ambient +5°C to ambient +8°C across bath sizes.

Each bath includes a stainless-steel reservoir and a drain to help remove heat-transfer fluid during routine maintenance. The controller provides a connection for an external PT100 probe, sold separately, and supports RS232 or RS485 communication using Modbus RTU.

These models provide heating without active refrigeration. Choose a suitable heat-transfer fluid for the target temperature and application. For temperatures near or below ambient, use a refrigerated bath or supplemental cooling.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (41°F to 95°F)
Capacity (English) 12.68 gal.
Capacity (Metric) 48 L
Communications RS232/RS485
Flow Rate 15 L/min.
Temperature Range Ambient +5°C to 100°C
Type Heating Circulator with Open Bath
Heating Capacity 1372 W, 1500 W
Max. Pressure 250 mbar
Pump Capacity 15 L/min.
Refrigerant Heating Only
Temperature (Metric) Maximum 100°C
Temperature Stability ±0.06°C
Working Area 41 x 36 x 25 cm (W x L x D)
Dimensions (D x W x H) 650 x 410 x 512.2 mm
Dimensions (D x W x H) Interior 36 x 41 x 25 cm
Dimensions (L x W x H) 25.6 x 16.1 x 20.2 in.
Dimensions (LxWxH) Interior 16.1 x 14.2 x 9.8 in.
Length (English) 25.6 in.
Length (Metric) 650 mm
Width (English) 16.1 in.
Width (English) Interior 16.1 in.
Width (Metric) 410 mm
Width (Metric) Interior 41 cm
Height (English) 20.2 in.
Height (English) Interior 9.8 in.
Height (Metric) 512.2 mm
Height (Metric) Interior 25 cm
Depth (English) 25.6 in.
Depth (English) Interior 14.2 in.
Depth (Metric) 650 mm
Depth (Metric) Interior 36 cm
Weight (English) 56 lb.
Weight (Metric) 25 kg
Electrical Requirements 220/230 V, 50 Hz
Voltage 220/230 V
Amperage 12.5 A
Frequency 50 Hz
Connection Type M16x1 threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.