Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSB Series Standard Range Refrigerated Bath Circulators

Catalog No. 13644547 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
8 L
12 L
24 L
Cooling Capacity:
450 W
600 W
Temperature Range:
-20°C to 100°C
-40°C to 100°C
Voltage:
115 V
220/230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Cooling Capacity Temperature Range Voltage
13-644-547 24 L 600 W -40°C to 100°C 220/230 V
13-644-514 8 L 450 W -20°C to 100°C 115 V
13-644-515 8 L 450 W -20°C to 100°C 220/230 V
13-644-508 12 L 600 W -40°C to 100°C 115 V
13-644-509 12 L 600 W -40°C to 100°C 220/230 V
13-644-546 24 L 600 W -20°C to 100°C 115 V
13-644-530 24 L 600 W -20°C to 100°C 220/230 V
13-644-531 24 L 600 W -40°C to 100°C 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-644-547 Supplier Thermo Scientific™ Supplier No. TSB24SR40V
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TSB Series Standard Range Refrigerated Bath Circulators - Versatile refrigerated bath circulator with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.

Thermo Scientific™ TSB series Standard Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and circulator for applications that need controlled cooling and heating. Available in 8, 12, and 24 L sizes, model-dependent temperature ranges extend from -20°C or -40°C up to +100°C.

Features and benefits

  • Cool or heat bath fluid within the range supported by the selected model.
  • Maintain temperature stability up to ±0.06°C.
  • Choose an 8, 12, or 24 L reservoir for your sample or application.
  • Circulate temperature-controlled fluid to external equipment.
  • Program five step and five ramp routines, each with up to 10 segments.

Additional product details

Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. Standard range refrigerated models provide cooling capacity up to 600 W at 20°C. The lowest temperature and available cooling capacity depend on bath size and configuration.

The stainless-steel reservoir includes a drain for fluid removal. The controller provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help indicate high or low temperature, low fluid level, and other operating conditions.

Before use, fill the reservoir with a heat-transfer fluid approved for the target temperature. The selected fluid also affects the usable temperature range.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (41°F to 95°F)
Capacity (English) 6.34 gal.
Chamber Material Stainless Steel
Capacity (Metric) 24 L
Communications RS232/RS485
Cooling Capacity 600 W
Flow Rate 15 L/min.
Temperature Range -40°C to 100°C
Type Circulating Water Bath
Heating Capacity 1372 W, 1500 W
Max. Pressure 250 mbar
Pump Capacity 15 L/min.
Refrigerant R290
Temperature (Metric) Maximum 100°C
Temperature Stability ±0.06°C
Working Area 35 x 25 x 20 cm (W x L x D)
Dimensions (D x W x H) 585 x 480 x 704 mm
Dimensions (L x W x H) 23 x 18.9 x 27.7 in.
Dimensions (LxWxH) Interior 13.8 x 9.8 x 7.9 in.
Length (English) 23 in.
Length (English) Interior 9.8 in.
Length (Metric) 585 mm
Length (Metric) Interior 25 cm
Width (English) 18.9 in.
Width (English) Interior 13.8 in.
Width (Metric) 480 mm
Width (Metric) Interior 35 cm
Height (English) 27.7 in.
Height (English) Interior 7.9 in.
Height (Metric) 704 mm
Height (Metric) Interior 20 cm
Depth (English) 23 in.
Depth (English) Interior 9.8 in.
Depth (Metric) 585 mm
Depth (Metric) Interior 25 cm
Weight (English) 131 lb.
Weight (Metric) 59 kg
Electrical Requirements 220/230 V, 50 Hz
Voltage 220/230 V
Frequency 50 Hz
Connection Type M16x1 threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.