Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSC Series TSC260 Standard Temperature Range Recirculating Chillers

Catalog No. 13645619
Change view
Click to view available options
Condenser Type:
Air-cooled
Water-cooled
Pump Type:
C1, Centrifugal
C2, Centrifugal
C3, Centrifugal
T3, Turbine
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Pump Type
13-645-619 Air-cooled C1, Centrifugal
13-645-703 Air-cooled C2, Centrifugal
13-645-720 Air-cooled C3, Centrifugal
13-645-702 Air-cooled T3, Turbine
13-645-682 Water-cooled C1, Centrifugal
13-645-740 Water-cooled C2, Centrifugal
13-645-644 Water-cooled T3, Turbine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-645-619 Supplier Thermo Scientific™ Supplier No. TSC260ASC1G
Add to Cart
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The TSC Series TSC260 Standard Temperature Range Recirculating Chillers - Heavy-duty, high capacity chiller engineered for precision temperature control in demanding industrial processes, featuring low-GWP refrigerants and optimized thermal stability for large pilot systems and process applications

The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The TSC series Standard Temperature Range Recirculating Chillers provide temperature-controlled process fluid to a diverse range of equipment including analytical instruments, laser sources, jacketed reaction vessels and bioreactors, distillation columns, and industrial equipment. With cooling capacities from 800 watts up to 26 kilowatts, a broad temperature setpoint range of 5°C up to 40°C, and options for condenser cooling method, pumping capacity, and electrical requirements, it is easy to find the chiller that best fits your installation and application requirements. This versatility and adaptability make the TSC series recirculating chillers an ideal fit for applications requiring liquid cooling for effective thermal management in a platform that can be scaled with you. Designed with premium, high-quality components including stainless steel reservoirs, and delivering excellent temperature stability, the TSC series chillers are a comprehensive temperature control solution for process requirements across multiple scientific and industrial disciplines.

Features

  • High-Performance Cooling Capacity: Delivers cooling capacities up to 26 kW, providing robust thermal management for demanding laboratory and industrial applications
  • Flexible Condenser Configuration: Available in both air-cooled and water-cooled condenser models to accommodate diverse installation requirements and operational environments. Water-cooled condenser models shift the heat load burden from the facility's HVAC system to a pre-existing facility chilled water supply, lowering the total energy usage related to your process and the total cost of ownership compared to air-cooled condenser models
  • Customizable Pump Systems: Multiple pump options available to optimize fluid circulation and pressure characteristics for specific application requirements
  • Precision Temperature Control: Maintains excellent temperature stability of ±0.1°C, ensuring consistent thermal conditions for sensitive processes and measurements
  • Intuitive User Interface: Features an easy-to-use UI design that streamlines system operation, monitoring, and parameter adjustment for enhanced user productivity
  • User Focused Design: Featuring an intuitive user interface and including a host of standard features like digital and analog serial communications, remote temperature sensor (PT1000) port, flow or pressure controls, and ultrasonic flow readout (TSC16 and TSC260 models)
  • Sustainability by Design: Utilizes new low-Global Warming Potential (GWP) refrigerants, an advancement which supports global climate protection initiatives and represents a significant reduction in the environmental impact when compared to comparable chillers that utilize HFC refrigerants
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 10°C to 40°C (50°F to 104°F)
Capacity (English) 14.3 gal.
Color White
Controller Type LCD Multi-line Alphanumeric Display
Capacity (Metric) 54.1 L
Certifications/Compliance cETLus, CE, UKCA, RCM, KC
Communications RS485, Modbus, Analog I/O
Condenser Type Air-cooled
Cooling Capacity Up to 26000 W (60 Hz); 21580 W (50 Hz)
Pump Type C1, Centrifugal
Temperature Range 5°C to 40°C (41°F to 104°F)
Type Recirculating Chiller
External Circulation External Circulation Only
Green Features Water-cooled condenser options and Low-GWP refrigerants
Model TSC260
Pump Capacity 60 Hz: 10GPM @ 37 psid (38lpm @ 2.55 bar); 50 Hz: 10GPM @ 20 psid (38lpm @ 1.38 bar)
Refrigerant R454B (GWP: 466, ODP: 0)
Temperature (Metric) Maximum 40°C
Temperature Stability ±0.1°C
Warranty 2 Years
Dimensions (D x W x H) 34.6 x 36.5 x 56.7 in. (87.9 x 92.7 x 144 cm)
Shipping Weight (English) 625 lb.
Shipping Weight (Metric) 283.4 kg
Weight (English) 565 lb.
Weight (Metric) 256.2 kg
Electrical Requirements 208/230 V, 200/220 V
Voltage 208/230 V, 200/220 V
Frequency 50 or 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.