Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSE Series Solid Door Laboratory Freezers

Catalog No. TSE2220FA
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Capacity (English):
20 cu.ft.
3 cu.ft.
9.4 cu.ft.
Electrical Requirements:
115 V/60 Hz
Style:
Undercounter
Upright
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Electrical Requirements Style
TSE2220FA 564 L 20 cu.ft. 115 V/60 Hz Upright
TSE0420FA 77 L 3 cu.ft. 115 V/60 Hz Undercounter
TSE1220FA 266 L 9.4 cu.ft. 115 V/60 Hz Upright
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TSE2220FA Supplier Thermo Scientific™ Supplier No. TSE2220FA
Add to Cart
Add to Cart

Thermo Scientific TSE Series Laboratory Freezers deliver dependable cold storage for routine lab needs. Preset to -20°C, these auto-defrost units offer digital control and temperature alarms for easy, reliable use in practical undercounter and upright single door sizes.

Thermo Scientific TSE Series Laboratory Freezers provide dependable temperature performance and straightforward operation for routine lab use. Auto-defrost functionality, digital control, and essential features support everyday cold storage needs. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for daily laboratory workflows.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53dB
  • ENERGY STAR™, SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

TRUSTED_SUSTAINABILITY

Specifications

Type Freezer
Capacity (English) 20 cu.ft.
Capacity (Metric) 564 L
Temperature Range -15°C to -25°C
Temperature (Setpoint) -20°C
Door Style Solid
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Painted Steel
Insulation HFC-free Polyurethane Foam
Exterior Finish White-coated Steel
Shelves 4
Certifications/Compliance cULus
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Lighting LED
Dimensions (DxWxH) Exterior 34.7 x 28.1 x 79.7 in. (88.1 x 71.3 x 202.6 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Plug Type NEMA 5-15
Electrical Requirements 115 V/60 Hz
Energy Usage 3.2 kw-hr/day
Compressor Hermetic
Refrigerant R290
Shipping Weight (English) 335 lb.
Shipping Weight (Metric) 152 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.