Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSE Series Solid Door Laboratory Refrigerators

Catalog No. TSE0405SA Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Capacity (English):
20 cu.ft.
3 cu.ft.
9.4 cu.ft.
Electrical Requirements:
115 V/60 Hz
Style:
Undercounter
Upright
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Electrical Requirements Style
TSE0405SA 77 L 3 cu.ft. 115 V/60 Hz Undercounter
TSE1205SA 266 L 9.4 cu.ft. 115 V/60 Hz Upright
TSE2205SA 564 L 20 cu.ft. 115 V/60 Hz Upright
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TSE0405SA Supplier Thermo Scientific™ Supplier No. TSE0405SA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Digital control and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific Laboratory Refrigerators solid door models offer consistent performance for routine lab use in convenient undercounter and upright single door sizes that fit a variety of laboratory spaces.

Thermo Scientific TSE Series Solid Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Digital control and essential features support daily storage needs, and solid doors help protect contents from ambient light. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for everyday laboratory workflows.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53dB
  • ENERGY STAR™ SNAP compliant green refrigerants
  • Auto defrost
  • Four 2in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3 cu.ft.
Capacity (Metric) 77 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) 5°C
Refrigerant R600a
Door Style Solid
No. of Doors 1
Door Material Solid
Shelves 2
Door Shelves 2
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance cULus
Style Undercounter
Display Digital
Casters Front: Legs, Rear: Nylon Wheels
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm)
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm)
Plug Type NEMA 5-15
Electrical Requirements 115 V/60 Hz
Energy Usage 0.44 kw-hr/day
Green Features ENERGY STAR
Shipping Weight (English) 114 lb.
Shipping Weight (Metric) 52 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.