Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSG Series Laboratory Freezers - Trade-Up Program

Catalog No. TSG5025FATU Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
50 cu.ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
TSG5025FATU 50 cu.ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSG5025FATU Supplier Thermo Scientific™ Supplier No. TSG5025FATI
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Modernize your auto defrost freezer through the available trade-up program and take advantage of significant savings and disposal options. TSG Series Laboratory Freezers meet your cold storage needs, offer quiet operation, optimal performance, and a sustainable design.

  • Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
  • Quiet operation at less than 52 dB
  • ENERGY STAR-certified freezers
  • Auto-defrost
  • Insulated solid doors
  • Four 2-inch casters; front casters are lockable
  • Self-closing door with 90° stop
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 50 cu.ft.
Capacity (Metric) 1416 L
Temperature Range -15°C to -29°C
Temperature Resolution 1°C
Temperature Sensor Yes
Temperature (Setpoint) -25°C
Door Style Double Solid
No. of Doors 2
Cabinet Material Aluminum
Chamber Material Aluminum
Shelves 8
Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45 kg
Certifications/Compliance cULus, REACH, RoHS, ENERGYSTAR, EPA SNAP
Style Upright
Casters Yes
For Use With (Application) General Purpose
Warranty 4 Years (Parts and Labor)
Defrost Automatic
Dimensions (DxWxH) Exterior 29 x 53 x 58 in.
Monitoring Options Alarm Module, Battery Back-up
Access Security Yes
On-Board Datalogging Yes
Backup Systems Yes
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Green Features ENERGYSTAR
Compressor Bottom-mounted
Refrigerant R290
Shipping Weight (English) 510 lb.
Shipping Weight (Metric) 231 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.