Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSG Series Sample Prep Refrigerators
GREENER_CHOICE

Catalog No. p-10500005 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
650 L
827 L
1297 L
Door Style:
Double glass
Double sliding glass
Glass self-closing with lock
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Door Style
TSG2305CA 650 L Glass self-closing with lock
TSG3005CA 827 L Glass self-closing with lock
TSG4505CA 1297 L Double sliding glass
TSG5005CA 1297 L Double glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSG2305CA
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The TSG Sample Prep Refrigerators, equipped with a duplex outlet and access ports are designed to meet sample preparation needs requiring 2-8°C. With a standard 4-year parts and labor warranty, they are available in single and double door configurations and utilize sustainable refrigerants.

TSG Series Sample Prep refrigerators equipped with a duplex outlet and access ports are purpose-built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment and apparatus within the chamber. Shake, spin, and agitate samples in a temperature-controlled environment without investing in specialty benchtop equipment.

Designed for sample integrity and security

  • Designed to safely store small benchtop lab equipment and instrumentation requiring a temperature range of 2°C to 8°C
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses used in chromatography applications.
  • Hydrocarbon Safety switch protected internal Duplex outlet standard on all models

Enabling compliance

  • Tested and certified to conform with the design and safety standards of UL 61010, and CE Directive 2011/65/EU and 2015/863

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle
  • Convenient, easy to clean and adjustable epoxy coated full and half shelves
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Bright, LED interior lighting
  • Self-closing glass doors with 90° stop to assist with inventory loads

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Extra and Alternate wire baskets, shelves, and drawers
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules

Services and support

  • Industry Leading 60-month compressor warranty
  • Optional Validation Testing Programs include field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
TRUSTED_SUSTAINABILITY

Specifications

Description TSG Series 23 cu. ft. Sample Prep Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) 5°C
Refrigerant R290
Door Style Glass self-closing with lock
No. of Doors 1
Door Material Glass
Shelves 4 Adjustable
Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45 kg
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Interior White - Painted
Certifications/Compliance cULus, EPA SNAP
Style Freestanding
Casters Yes, front casters lock
Control Type Capacitive Touch
Ports 1 Rear Access Port, 2 Side Access Ports
Warranty 4 years parts & labor, plus 1 additional year compressor parts
Defrost Automatic
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Connectivity Remote alarm contacts
Compressor Top-mounted
Dimensions (DxWxH) Exterior 37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 cm)
Dimensions (D x W x H) Interior 28.5 x 24 x 58 in. (723 x 610 x 1473 cm)
Plug Type NEMA 5-15
Electrical Requirements 120 V/60 Hz
Green Features ENERGY STAR
Weight (English) 324 lb
Weight (Metric) 147 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.