Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Undercounter Refrigerators

 View more versions of this product

Catalog No. FBG505GA


Add to cart

Description

Description

Key features of the Fisherbrand Undercounter Refrigerator:

  • Solid state refrigeration technology
  • Whisper quiet operation leading to a more comfortable work environment supporting clinical and healthcare needs
  • Increased capacities due to fewer refrigeration components means you can store more in less space
  • Energy Star rated performance meaning lower operating costs
  • Green refrigerants supporting global initiatives to reduce green house gas emissions
  • Full alarm set, including hi/lo temperature, door ajar and power fail to support requirements for medical storage
  • Remote alarm contacts, supporting requirements of research for monitoring

Warranty: 5 years on the solid state refrigeration system and 2 years parts and labor

Specifications

Specifications

UL, CE
5.5 cu. ft.
26.9 in. (door closed)
1
NEMA 5-15P
2° to 9°
100-240V, 50/60Hz
No
23 in.
Automatic
32 in.
SMART VUE Compatible, remote alarm contacts
600mm
Remote Alarm Contacts
156L
684mm
CRS Powder Coated
2° to 9°
100-240V
Right
20.5 in.
Undercounter
Glass
813mm
23.6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit