Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Undercounter Refrigerators

Catalog No. FBG505SA Shop All Fisherbrand Products
Change view
Click to view available options
Door Style:
Glass
Solid
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
FBG505SA Solid
FBG505GA Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FBG505SA

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Innovative refrigeration solutions for healthcare and research needs

Key features of the Fisherbrand Undercounter Refrigerator:

  • Solid state refrigeration technology
  • Whisper quiet operation leading to a more comfortable work environment supporting clinical and healthcare needs
  • Increased capacities due to fewer refrigeration components means you can store more in less space
  • Energy Star rated performance meaning lower operating costs
  • Green refrigerants supporting global initiatives to reduce green house gas emissions
  • Full alarm set, including hi/lo temperature, door ajar and power fail to support requirements for medical storage
  • Remote alarm contacts, supporting requirements of research for monitoring

Warranty: 5 years on the solid state refrigeration system and 2 years parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.5 cu. ft.
Capacity (Metric) 156 L
Temperature Range 2°C to 9°C
Door Style Solid
No. of Doors 1
Hinge Side Right
Exterior Finish Powder-coated CRS
Certifications/Compliance CE, UL
Style Undercounter
Casters No
Defrost Automatic
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Data Outputs Remote Alarm Contacts
Depth (English) Exterior 26.9 in. (door closed)
Depth (English) Interior 20.5 in.
Depth (Metric) Exterior 684 mm
Height (English) Exterior 32 in.
Height (English) Interior 23 in.
Height (Metric) Exterior 813 mm
Width (English) Exterior 23.6 in.
Width (Metric) Exterior 600 mm
Plug Type NEMA 5-15 P
Voltage 100/240 V
Electrical Requirements 100 - 240 V 50-60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.