Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSH Flammable Material Storage Freezer

Catalog No. 11474150 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
5 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
11-474-150 5 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-474-150 Supplier Thermo Scientific™ Supplier No. TSH05FFSA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers.

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.

  • Green, natural HC refrigerants
  • Temperature range: -24°C to -12°C
  • Manual defrost
  • Mechanical thermostat on exterior to eliminate interaction with stored materials
  • Aluminum evaporator coil
  • Magnetic vinyl gaskets for positive door seal
TRUSTED_SUSTAINABILITY

Specifications

Type Flammable Storage Freezer
Capacity (English) 5 cu. ft.
Capacity (Metric) 142 L
Temperature Range -24°C to +1°C
Door Style Solid
No. of Doors 1
Cabinet Material Steel
Interior ABS Plastic
Exterior Finish Enameled Steel
Shelves 3 adjustable
Certifications/Compliance cULus
Style Freestanding
Casters 2 adjustable leveling feet
Control Type Mechanical thermostat
For Use With (Application) Indoor cold storage of flammable solvents
Typical Lifetime 10 Years
Warranty 13 Months
Defrost Manual
Min. Clearance 4 in. on sides, 3 in. at back, 4 in. on top
Dimensions (D x W x H) Interior 29.5 x 21.4 x 33.1 in.
Monitoring Options None
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V/60 Hz
Frequency 60 Hz
Compressor Bottom-mounted
Weight (English) 90 lbs
Weight (Metric) 41 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.