Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TSKgel™ Hardware and Accessories

Catalog No. 111012085 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Type:
Fitting
Frit
Guard Filter
Membrane Filter
Plug
Tubing
Material:
Nylon
PEEK
Polypropylene
Stainless Steel
Description:
0.45 μm Pore Size
10 cm L, 1/16 in. OD, 0.01 in. ID
10 cm L, 1/16 in. OD, 0.02 in. ID
140 A Pore Size
150 cm L, 1/16 in. OD, 0.01 in. ID
Fitting for 10-32
Frit
Plug
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Description
11-101-2085 Fitting PEEK Fitting for 10-32
11-100-3779 Guard Filter Stainless Steel 140 A Pore Size
11-101-0097 Membrane Filter Nylon 0.45 μm Pore Size
11-101-1604 Frit Stainless Steel Frit
11-101-1385 Plug Polypropylene Plug
11-101-1367 Tubing Stainless Steel 10 cm L, 1/16 in. OD, 0.01 in. ID
11-101-1386 Tubing Stainless Steel 10 cm L, 1/16 in. OD, 0.02 in. ID
11-101-1364 Tubing PEEK 150 cm L, 1/16 in. OD, 0.01 in. ID
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-101-2085 Supplier MilliporeSigma™ Supelco™ Supplier No. 816566
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.