Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl TSS Chrome Post

Catalog No. 11222049
Change view
Click to view available options
Width (English):
63 in.
74 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
11-222-049 74 in.
11-222-048 63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-222-049 Supplier Wanzl Supplier No. T.P74CH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chrome Plus Post for Shelving.

  • Add-on option for additional customization
  • Special post lengths are available. Posts can also be joined together with a TRBCON for lengths higher than 86 in.
  • Posts higher than 86 in. should not be used with shelves less than 24 in. deep.

Specifications

Color Chrome
Material Steel
For Use With (Application) Shelving
Includes Post
Width (English) 74 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.