Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSV Manual Defrost Freezers PROMO

Catalog No. TSV18FPSAPM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
18 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
TSV18FPSAPM 18 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSV18FPSAPM Supplier Thermo Scientific™ Supplier No. TSV18FPSAPM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The new Thermo Scientific™ TSV 18 cu ft Manual Defrost Laboratory Freezer offers an economical and environmentally friendly solution for safe and reliable general-purpose storage.

  • Factory tested prior to shipment
  • NRTL listed
  • Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
  • Adjustable temperature control
  • Easy to clearn, durable finish
TRUSTED_SUSTAINABILITY

Specifications

Type General Purpose Freezer
Capacity (English) 18 cu. ft.
Temperature Range -10°C to -22°C
Temperature Sensor NTC Probe
Temperature (Setpoint) -20°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Cold-rolled Steel
Insulation Cyclopentane (C5H10)
Interior ABS
Exterior Finish Enameled steel
Shelves 6
Certifications/Compliance Prop 65
Style Upright
Display Digital
Color White
Condenser Type Forced air cooled
Warranty 13 Months
Defrost Manual
Model TSV
Monitoring Options External
Amperage 5.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Phase 1 Phase
Energy Usage 4 kWh/Day
Compressor Hermetic
Refrigerant R290
Holds Racks
Rack Capacity 10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.