Learn More
Description
- Three self-closing glass doors
- Remote alarm contacts
- High and low temperature alarms
- Digital controller with adjustable temperature setpoint
- Door ajar alarm
- Optional stainless steel interior
Specifications
Specifications
| Type | Laboratory Refrigerator |
| Capacity (English) | 72 cu. ft. |
| Capacity (Metric) | 2038 L |
| Temperature Range | 4°C to 6°C |
| Temperature (Setpoint) | 5°C |
| Refrigerant | R290 |
| Door Style | Glass Self-closing with Lock |
| No. of Doors | 3 |
| Shelves | 12 Adjustable |
| Capacity (English) Shelf | 100 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.