Learn More
Thermo Scientific™ TSV Value Combo Refrigerator/Freezer and Digital Platform Rocker Bundle
Shop All Thermo Scientific ProductsDescription
- Factory tested prior to shipment
- NRTL listed
- Environmentally-friendly, SNAP-compliant hydrocarbon refrigerants
- Adjustable temperature control
- Easy to clean, durable finish
- Manual and auto-defrost combination units
Specifications
Specifications
| Type | Combination Refrigerator/Freezer |
| Capacity (English) | 18 ft.3 |
| Capacity (Metric) | 510 L |
| Temperature Range | 1°C to 12°C |
| Refrigerant | R600a |
| Door Style | Hinged |
| No. of Doors | 2 (2 compartments) |
| Hinge Side | Right |
| Shelves | 3 |
| Door Shelves | 3 Shelves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.