Learn More
Thermo Scientific™ TSV Value Convertible Freezer and Vortex Mixer Bundle
Description
The TSV20FSPSA ships as an auto defrost freezer and the TSV20RPSA ships as a refrigerator, but both easily convert to a refrigerator or an auto defrost freezer, respectively.
- Factory tested prior to shipment
- NRTL listed
- Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
- Adjustable temperature control
- Easy to clean, durable finish
Specifications
Specifications
| Type | Convertible Freezer |
| Capacity (English) | 21 ft.3 |
| Capacity (Metric) | 594 L |
| Temperature Range | -24°C to +1°C |
| Refrigerant | R600a |
| Door Style | Hinged |
| No. of Doors | 1 (1 compartment) |
| Hinge Side | Right |
| Shelves | 3 Adjustable |
| Door Shelves | 4 Shelves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.