Learn More
Description
- Factory tested prior to shipment
- NRTL listed
- Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
- Adjustable temperature control
- Easy to clearn, durable finish
Specifications
Specifications
| Type | General Purpose Undercounter Freezer |
| Capacity (English) | 5 cu. ft. |
| Capacity (Metric) | 141.5 L |
| Temperature Range | -12°C to -24°C |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Insulation | Polyurethane Foam |
| Interior | ABS Plastic |
| Exterior Finish | Enameled Steel |
| Shelves | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.