Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezer Package with Racks and Cryoboxes PROMO

Catalog No. TSX486CRKPM
Change view
Click to view available options
Capacity (Metric):
549 L
682 L
816 L
949 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TSX486CRKPM 549 L
TSX586CRKPM 682 L
TSX686CRKPM 816 L
TSX786CRKPM 949 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSX486CRKPM Supplier Thermo Scientific™ Supplier No. TSX40086CARKPM
Save Up to 60% on Lab Equipment
View all promotions
Add to Cart
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing a ULT, protecting your samples is the top priority.

  • Reliability at its Core
  • Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage.
  • The TSX Core ULT freezer is engineered to deliver seamless reliability day after day.
  • Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance.
  • Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty
  • Built to perform, designed to protect
  • Your samples are the result of years of research, breakthroughs, and discoveries, protecting them is our highest priority.
  • The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs.
  • By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified
  • Essential features for everyday labs
  • Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments.
  • Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet 44 dB, it supports a disruption-free workspace.
  • With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Temperature Resolution 1°C
Temperature Stability 0.2°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Door Opening Recovery 21 (20°C Ambient Running at -75°C) mins
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Optional Stainless Steel
Exterior Finish Painted Cold Rolled Steel
Shelves 3 Adjustable, 1 Fixed
No. of Racks per Kit 8
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display 7-segment Display with Capacitive Touch Screen Buttons
Casters 4 All-Direction Casters with Locks
Includes 8 x Sliding-drawer racks (920090) and 200 x 2 in. boxes (820002)
Ports 2 Rear Access Ports
Product Line TSX Core Series
Warranty Warranty varies by country, please contact us for details
ACT Label Yes
Defrost Manual
Peak Variation at -80C 7
Dimensions (DxWxH) Exterior 37.0 x 28.3 x 78 in. (94.0 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.7 x 130.0 cm)
Depth (English) Exterior 37 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 97.8 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78.0 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130 cm
Width (English) Exterior 28.3 in.
Width (English) Interior 23.1 in.
Width (Metric) Exterior 71.9 cm
Width (Metric) Interior 58.7 cm
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Data Outputs 4-20mA, Dry Contacts, RS485, USB
Setpoint Security Passcode Access Control
Connectivity Thermo Scientific™ Instrument Connect Compatible with Accessory
Amperage 8.9-4.9 A
Plug Type NEMA 5-15 P
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Phase Single
Energy Usage .36 kw-hr/day/cu.ft. (ENERGY STAR)
Green Features ENERGY STAR, ACT
Voltage Compensation ±10%
Vial Capacity 40,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Holds 400 Count 2 in. Boxes
Rack Capacity 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.