Learn More
Thermo Scientific™ TSX Freezer Exterior Illumination Accessories
Shop All Thermo Scientific ProductsDescription
This TSX freezer exterior illumination option provides sample safety alert and alarm indications to protect your samples
Specifications
Specifications
| Type | Rack |
| Cabinet Material | Plastic |
| Color | Clear |
| For Use With (Equipment) | TSX600/700 Freezers |
| Length (English) Exterior | 36 in. |
| Length (Metric) Exterior | 920 mm |
Only compatible with TSX units built after May 25, 2021. See label on left side of TSX cabinet for manufacturing date.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.