Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-Performance -20°C Manual Defrost Freezer, NEMA 5-15 PROMO

Catalog No. TSX2320FARP Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
TSX2320FARP 23 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSX2320FARP Supplier Thermo Scientific™ Supplier No. TSX2320FARP

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ TSX Series high-performance -20°C manual defrost freezers offer a sustainable choice for clinical and laboratory storage.

  • Designed with features that support sample protection and sustainability objectives for the storage of clinical and laboratory-grade storage requiring -20°C.
  • The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.
TRUSTED_SUSTAINABILITY

Specifications

Type High-Performance Freezer
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature Range -15°C to -25°C
Door Style Solid
Shelves 4
Certifications/Compliance cUL, ENERGYSTAR, UL
Display Microprocessor
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (D x W x H) Interior 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.5 x 28 x 78.6 in. (95.3 x 71.1 x 199.6 cm)
Depth (English) Exterior 37.5 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 95.3 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.6 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.6 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 28 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 71.1 cm
Width (Metric) Interior 61 cm
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 4.3 A
Plug Type NEMA 5-15
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Refrigerant R290
Shipping Weight (English) 442 lb.
Shipping Weight (Metric) 200 kg
Weight (English) 388 lb.
Weight (Metric) 176 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.