Learn More
Thermo Scientific™ TSX Series High-Performance -30°C Auto Defrost Freezer, NEMA 5-15 PROMO
Shop All Thermo Scientific ProductsDescription
- Designed with features that support sample protection and sustainability objectives for the storage of clinical and laboratory-grade storage requiring -30°C
- The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.
Specifications
Specifications
| Type | High-Performance Freezer |
| Capacity (English) | 23 cu. ft. |
| Capacity (Metric) | 650 L |
| Temperature Range | -15°C to -35°C |
| Door Style | Solid |
| Shelves | 4 |
| Certifications/Compliance | cUL, ENERGYSTAR, UL |
| Display | Microprocessor |
| Product Line | TSX Series |
| Warranty | Warranty varies by country, please contact us for details |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.