Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-Performance -30°C Auto Defrost Freezers PROMO

Catalog No. TSX3030FAT Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
29.2 cu. ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
TSX3030FAT 29.2 cu. ft.
TSX2330FAT 23 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSX3030FAT Supplier Thermo Scientific™ Supplier No. TSX3030FATI/DEL

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Innovative refrigeration solutions for healthcare and research needs.

  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -30°C
  • Lower HVAC costs as a result of less heat emission into the environment
  • Easy to use microprocessor control with setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Type High-Performance Freezer
Capacity (English) 29.2 cu. ft.
Capacity (Metric) 827 L
Temperature (Setpoint) -35° to -15°C (-30°C)
Door Style Solid
No. of Doors 1
Shelves 4
Certifications/Compliance UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate)
Display Microprocessor
Product Line TSX Series
Defrost Automatic
Dimensions (DxWxH) Exterior 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96.0 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58.0 in.
Height (Metric) Exterior 199.4 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 34.0 in.
Width (English) Interior 30 in.
Width (Metric) Exterior 86.4 cm
Width (Metric) Interior 76.2 cm
Monitoring Options Wireless
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 15 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115V, 60Hz
Frequency 60 Hz
Green Features Energy efficient
Refrigerant R290
Shipping Weight (English) 439 lb.
Shipping Weight (Metric) 199 kg
Weight (English) 371 lb.
Weight (Metric) 168 kg
Rack Capacity 4
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.