Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-performance Chromatography Refrigerators PROMO

Catalog No. TSX2305CAPP
Change view
Click to view available options
Capacity (English):
23 cu. ft.
29.2 cu. ft.
45.8 cu. ft.
51.1 cu. ft.
Door Style:
Double Glass
Glass
Single Glass
Sliding Glass
Shelves:
2 Half
4 Full, 2 Half
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style Shelves
TSX2305CAPP 23 cu. ft. Single Glass 2 Half
TSX3005CAPP 29.2 cu. ft. Glass 2 Half
TSX4505CAPP 45.8 cu. ft. Sliding Glass 4 Full, 2 Half
TSX5005CAPP 51.1 cu. ft. Double Glass 4 Full, 2 Half
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSX2305CAPP Supplier Thermo Scientific™ Supplier No. TSX2305CAPP
Save Up to 60% on Lab Equipment
View all promotions
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX Series High-Performance Chromatography Refrigerators offer innovative refrigeration solutions for your healthcare and research needs.

  • Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
  • GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
  • Designed for chromatography applications requiring a temperature range of 2°C to 8°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2°C to 8°C, factory setpoint at 5°C
  • Glass door models only on Chromatography line
  • Lower HVAC costs as a result of less heat emission into the environment
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient Temperature
  • Alarm and alerts notification
TRUSTED_SUSTAINABILITY

Specifications

Type High-performance Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature (Setpoint) 5°C
Refrigerant R290
Door Style Single Glass
Shelves 2 Half
Certifications/Compliance UL, cUL, ENERGYSTAR, RoHS
Display Microprocessor
Product Line TSX Series
Defrost Automatic
Monitoring Options Alarm, Recorder
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Dimensions (D x W x H) Interior 72.3 x 61 x 147.3 cm (28.5 x 24 x 58 in.)
Dimensions (L x W x H) Exterior 96.2 x 71.1 x 199.4 cm (37.8 x 28 x 78.5 in.)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96.2 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.4 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 28 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 71.1 cm
Width (Metric) Interior 61 cm
Amperage 15 A
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Green Features Energy Efficient
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.