Learn More
Thermo Scientific™ TSX Series High Performance Undercounter Lab Refrigerator with Solid Door, AV PROMO
Description
- Unique V-drive technology is designed to save energy without compromising the protection of stored products
- U.S. Environmental Protection Agency SNAP (Significant New Alternatives Policy) compliant refrigerants
- 45 Boxes/Level (9 x 5 Pattern), 225 Boxes/Shelf (5 Levels/Shelf, 2 Shelves/Unit), >45 Boxes (1 Additional Level Above Top Shelf)
- Quiet operation at just 35 dbA (43 during pull down)
- Reduced energy consumption
- Sleek exterior design and touch screen
- Bright, easy-to-adjust interior LED lighting
- Touchscreen controller with password protection
- Datalogging with USB download functionality
- Battery backup
- Air or glycol temperature display
- Automated locking
- 1 in. rear access port
- Remote alarm contacts
- Audible and visual alarms: power fail, high temp, low temp, low battery, memory full, door ajar
- ADA compliant
- Compatible with most major electronic locks
Specifications
Specifications
| Type | High Performance Refrigerator |
| Capacity (English) | 5.5 cu. ft. |
| Capacity (Metric) | 156 L |
| Temperature Range | 3°C to 7°C |
| Refrigerant | R744 |
| Door Style | Single Solid |
| No. of Doors | 1 |
| Shelves | 3 Shelves |
| Certifications/Compliance | CE, REACH, RoHS, UL |
| Style | Undercounter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.